This product requires certification to purchase.

3-1/2 in. Drain with Removable Basket Strainer and Rubber Stopper in Stainless Steel

Dayton

3-1/2 in. Drain with Removable Basket Strainer and Rubber Stopper in Stainless Steel

  • Fast #
  • Part #DD361125
  • Item #3827741
  • Manufacturer Part #D361125
5 out of 5 Customer Rating
Brand image
Dayton

3-1/2 in. Drain with Removable Basket Strainer and Rubber Stopper in Stainless Steel

  • Fast #
  • Part #DD361125
  • Item #3827741
  • Manufacturer Part #D361125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Basket strainer and stopper: Strainer catches food and waste from going down the drain Use stopper to fill sink with water for washing and soaking
  • 300 series stainless steel: Designed for everyday use
  • Requires Certification
Dimensions & Measurements
Diameter
4-7/16 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
IAPMO Listed
No
UPC
094902443478