This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Elite Satin

Dayton

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Elite Satin

  • Fast #
  • Part #DDSE233211
  • Item #4220131
  • Manufacturer Part #DSE233211
5 out of 5 Customer Rating
Brand image
Dayton

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Elite Satin

  • Fast #
  • Part #DDSE233211
  • Item #4220131
  • Manufacturer Part #DSE233211
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 20-GAUGE STAINLESS STEEL: Commercial grade 20-gauge thickness and 300 Series stainless steel for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
20 ga
Length
33 in
Sink Bowl Size, Center
14 in x 15-3/4 in x 7-7/8 in
Sink Bowl Size, Left
14 in x 15-3/4 in x 7-7/8 in
Sink Bowl Size, Right
14 in x 15-3/4 in x 7-7/8 in
Sink Depth
8-1/16 in
Sink Size Range
31 in - 36 in
Width
21-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Elite Satin
Drain Location
Center
Material Type
300
Number of Bowls
2
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Multi-Family
ASME
ASME A112.19.3
BAA Compliant
Yes
CSA Certified
CSA B45.4
IAPMO Listed
Yes
Origin
Domestic
UPC
094902665511


Recommended Accessories