33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin
33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin
Frequently Purchased Together
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 300 SERIES STAINLESS STEEL: Designed for everyday use.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Material Type:
- 300
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Center:
- 14 in x 15-3/4 in x 6-3/8 in
- Sink Bowl Size, Left:
- 14 in x 15-3/4 in x 6-3/8 in
- Sink Bowl Size, Right:
- 14 in x 15-3/4 in x 6-3/8 in
- Sink Depth:
- 6-9/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22 in