This product requires certification to purchase.

Bottom Grid in Polished Stainless Steel for 13-1/2 x 18 in. Bowl

Dayton

Bottom Grid in Polished Stainless Steel for 13-1/2 x 18 in. Bowl

  • Fast #
  • Part #DGBG1318SS
  • Item #4492099
  • Manufacturer Part #GBG1318SS
4.4 out of 5 Customer Rating
Brand image
Dayton

Bottom Grid in Polished Stainless Steel for 13-1/2 x 18 in. Bowl

  • Fast #
  • Part #DGBG1318SS
  • Item #4492099
  • Manufacturer Part #GBG1318SS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Custom sized: Designed to cover the bottom of specific Elkay sink bowls
  • Corrosion resistant: Constructed of solid stainless steel to resist corrosion
  • Protects sink bottom : Specially designed feet protect sink bottom to keep it looking great
  • Dishwasher safe: Fits inside the dishwasher for convenient cleaning
  • Convenient drain opening: Properly positioned opening provides easy access to drain or disposer
  • Increase functionality :Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
10-5/8 in
Material:
Stainless Steel
Product Type:
Bottom Grid
Shape:
Rectangular
Size:
15-3/16 in x 10-5/8 in
UPC:
094902665221
Width:
15-3/16 in