This product requires certification to purchase.

2-Hole Stainless Steel Service Sink in Satin

Dayton

Dayton 2-Hole Stainless Steel Service Sink in Satin

  • Fast #
  • Part #DGE23321MR2
  • Item #4220038
  • Manufacturer Part #GE23321MR2
4.6 out of 5 Customer Rating
Brand image
Dayton

Dayton 2-Hole Stainless Steel Service Sink in Satin

  • Fast #
  • Part #DGE23321MR2
  • Item #4220038
  • Manufacturer Part #GE23321MR2
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
33 in
Sink Bowl Size, Center
14 in x 15-3/4 in x 5-1/4 in
Sink Bowl Size, Right
14 in x 15-3/4 in x 5-1/4 in
Sink Depth
5-3/8 in
Sink Size Range
31 in - 36 in
Width
21-1/4 in
Characteristics & Features
Collection
Dayton
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Multi-Family
BAA Compliant
Yes
Origin
Domestic
Type
DGE23321MR2
UPC
094902667812


Recommended Accessories