15 x 15 in. 2 Hole Single Bowl Stainless Steel Square Bar Sink in Satin
Dayton Classic 15 x 15 in. 2 Hole Single Bowl Stainless Steel Square Bar Sink in Satin
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 300 SERIES STAINLESS STEEL: Designed for everyday use.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- CABINET SIZE: Minimum cabinet size for this sink is 18".
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- CSA Certified:
- CSA B45.4
- Collection:
- Dayton Classic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 5-3/16 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 23 ga
- Hardware Included:
- Yes
- Height:
- 5-3/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 15 in
- Material:
- Stainless Steel
- Material Type:
- 301
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Shape:
- Square
- Side Spray:
- No
- Sink Bowl Size:
- 12 in x 12 in x 5 in
- Sink Depth:
- 5-3/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Thickness:
- 0.0261 in
- Weight:
- 2 lb
- Width:
- 15 in