This product requires certification to purchase.

17 x 19 in. 2 Hole Stainless Steel Drop- Bar Sink

Dayton

Dayton Classic 17 x 19 in. 2 Hole Stainless Steel Drop- Bar Sink

  • Fast #
  • Part #DD117192
  • Item #5409
  • Manufacturer Part #D117192
3.1 out of 5 Customer Rating
Brand image
Dayton

Dayton Classic 17 x 19 in. 2 Hole Stainless Steel Drop- Bar Sink

  • Fast #
  • Part #DD117192
  • Item #5409
  • Manufacturer Part #D117192
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-1/2 in
Faucet Center Size
4 in
Gauge (metal)
22 ga
Length
17 in
Sink Bowl Size
14 in x 14 in x 6 in
Sink Depth
6-3/16 in
Sink Size, Overall
17 in x 19 in
Sink Size Range
Less than 20 in
Width
19 in
Characteristics & Features
Collection
Dayton Classic
Color Finish Category
Stainless Steel
Color Finish Name
Satin
Drain Location
Center
Material Type
301
Number of Bowls
1
Number of Holes
2 Hole
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Multi-Family
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
Yes
UPC
094902008417


Recommended Accessories