This product requires certification to purchase.

20 GAUGE STAINLESS STEEL 33 X 22 X 8.0625 SINGLE BOWL TOP MOUNT KITCHEN SINK

Dayton

Dayton Elite 20 GAUGE STAINLESS STEEL 33 X 22 X 8.0625 SINGLE BOWL TOP MOUNT KITCHEN SINK

  • Fast #
  • Part #DDSEW40133221
  • Item #7273633
  • Manufacturer Part #DSEW40133221
4.8 out of 5 Customer Rating
Brand image
Dayton

Dayton Elite 20 GAUGE STAINLESS STEEL 33 X 22 X 8.0625 SINGLE BOWL TOP MOUNT KITCHEN SINK

  • Fast #
  • Part #DDSEW40133221
  • Item #7273633
  • Manufacturer Part #DSEW40133221
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 20-GAUGE STAINLESS STEEL: Commercial grade 20-gauge thickness and 300 Series stainless steel for everyday use.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Multi-Family
Collection:
Dayton Elite
Color Finish Category:
Stainless Steel
Color Finish Name:
Elite Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
20 ga
IAPMO Listed:
Yes
Length:
33 in
Material Type:
301
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Sink Depth:
8-1/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
094902096599
Width:
22 in