2 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink in Satin Stainless Steel
Dayton Premium 2 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink in Satin Stainless Steel
Product Details
Product Details
- SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
- 18-GAUGE STAINLESS STEEL: High-quality 18-gauge thickness and 300 Series stainless steel for lasting durability.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 36".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- CSA Certified:
- CSA B45.4
- Collection:
- Dayton Premium
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Rear Center, Rear Center
- Drain Opening:
- 3-1/2
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Length:
- 33
- Material Type:
- 300
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 18-1/2 in x 8 in
- Sink Bowl Size, Center:
- 11 in x 17-11/16 in x 8 in
- Sink Bowl Size, Left:
- 18 in x 18-1/2 in x 8 in
- Sink Bowl Size, Right:
- 11 in x 17-11/16 in x 8 in
- Sink Depth:
- 8
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 094902778730
- Width:
- 22