20 x 20 in. Drop-in Laundry Sink in Premium Highlighted Satin
Dayton Premium 20 x 20 in. Drop-in Laundry Sink in Premium Highlighted Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 24".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Dayton Premium
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Premium Highlighted Satin
- Drain Opening:
- 3-1/2 in
- Length:
- 20 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 15-3/4 in x 14 in x 10 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UL Listed:
- No
- UPC:
- 094902778488
- Width:
- 20 in