25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Satin
Kingsford® 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 300 SERIES STAINLESS STEEL: Designed for everyday use.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 30".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- CSA Certified:
- CSA B45.4
- Collection:
- Kingsford®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 23 ga
- IAPMO Listed:
- Yes
- Length:
- 25 in
- Material Type:
- 300
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 22 in x 5-7/8 in
- Sink Depth:
- 6-1/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 094902074337
- Width:
- 22 in