This product requires certification to purchase.

Stainless Steel Basket Strainer

Dayton

Stainless Steel Basket Strainer

  • Fast #
  • Part #DD5018A
  • Item #101168
  • Manufacturer Part #D5018A
5 out of 5 Customer Rating
Brand image
Dayton

Stainless Steel Basket Strainer

  • Fast #
  • Part #DD5018A
  • Item #101168
  • Manufacturer Part #D5018A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Strainer basket with metal stem and rubber seal.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed:
No
Material:
Stainless Steel
Origin:
Global
Strainer Size:
2 in
UPC:
094902009087