This product requires certification to purchase.

6 ft. 420 lb. Polyester and Steel Pass Thru Tie-off Adapter in Yellow

You last purchased this on
 
DBI-SALA®

6 ft. 420 lb. Polyester and Steel Pass Thru Tie-off Adapter in Yellow

  • Fast #
  • Part #S1003006
  • Item #6075181
  • Manufacturer Part #1003006
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DBI-SALA®

6 ft. 420 lb. Polyester and Steel Pass Thru Tie-off Adapter in Yellow

  • Fast #
  • Part #S1003006
  • Item #6075181
  • Manufacturer Part #1003006
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 CA: 6 PT: 1728
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z359.18
Application:
Construction, General Industrial, Mining, Transportation, Utilities, Wind Energy
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
6 ft
Material:
Plastic, Steel
Material Type:
Polyester
Product Type:
Tie-off Adapter
Work Load Limit:
420 lb