DC Smoke Alarm with 10 Year Battery
DC Smoke Alarm with 10 Year Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 10-YEAR SEALED BATTERYFOR CONTINUOUS PROTECTION: No battery replacements required for the life of the alarm.
- ADVANCED SMOKE PROTECTION: Advanced sensing technology for early warning and less cooking nuisance alarms.
- LOW PROFILE DESIGN: Sleek, contemporary design blends with any decor
- END OF LIFE SIGNAL: Provides audible notice when the alarm needs to be replaced.
- TEST/SILENCE BUTTON: Temporarily silence or test the alarm with one-touch, easy access button.
- TAMPERPROOF DESIGN: Power cell cannot be removed.
Specifications
- ANSI:
- Conforms to UL 217 8th Edition Standard
- ASME:
- Conforms to UL 217 8th Edition Standard
- ASTM:
- Conforms to UL 217 8th Edition Standard
- Battery Type:
- Lithium
- Color Finish Name:
- White
- Height:
- 1 in
- Length:
- 5-13/100 in
- Power Source:
- Battery
- Product Type:
- Smoke Alarm
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 3V
- Width:
- 5-13/100 in