36 in. Natural Gas Built-In Grill in Stainless Steel
36 in. Natural Gas Built-In Grill in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Precision Heat and Control A DCS Grill puts you in control of up to a massive 92,500 BTU per hour total power. That power lets you choose the precise heat you need from a low and slow 300° up to an intense 1100°. DCS Grills do more than help you grill an incredible steak, you can infuse smoke into your favorite meal using the built in smoker, or close the specially designed hood and use the power of convection to cook the perfect pizza. DCS Grills put you in control, giving you the versatility to cook what you want.
- Double-Sided Cast Stainless Steel Grates One side has a gentle radius for handling delicate foods. The other side is W-shaped for perfect sear lines while channeling oil away to an easily removable drip tray.
- Grease Management System Grease Channeling Technology This patented technology reduces flare-ups by directing grease and oils away from the burner flames during grilling.
- Temperature Gauge Designed for monitoring temperatures when cooking pizzas or when using indirect heat from adjacent burners, for preparing roast meals.
- Dedicated Sealed Smoker A dedicated smoker tray with a direct 3,500BTU burner offering a clean, convenient option for specialized smoking recipes.
Specifications
- ADA Compliant:
- No
- BTU:
- 78500
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-7/8 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fuel Type:
- Natural Gas
- Height:
- 24-1/4 in
- Ignition System:
- Spark Ignition
- Number of Burners:
- 3
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UPC:
- 780405716415
- Width:
- 35-7/8 in