This product requires certification to purchase.

1-1/2 20 Gauge Washer JT SINK J-BEND Polished Chrome

Dearborn

1-1/2 20 Gauge Washer JT SINK J-BEND Polished Chrome

  • Fast #
  • Part #DEA654W1
  • Item #59581
  • Manufacturer Part #654W-1
4.9 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 20 Gauge Washer JT SINK J-BEND Polished Chrome

  • Fast #
  • Part #DEA654W1
  • Item #59581
  • Manufacturer Part #654W-1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome-plated finish
  • Easy installation
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-1/2 in
Diameter - Outside
1-1/2 in
Height
4 in
Length
3-7/50 in
Package Quantity
Pack of 1
Size
1-1/2 in
Width
5-1/2 in
Characteristics & Features
Coating
Chrome Plated
Color Finish Name
Chrome
Material
Brass
Material Type
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Shape
Round
Warranty & Product Information
Application
Sinks
Product Type
J-Bends
Type
DEA654W1
UPC
041193054616