1-1/2 in. Brass Closet Spud
1-1/2 in. Brass Closet Spud
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 3456-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Creates water-tight seal between toilet tank and bowl
- Prevents leaks through compression when spud gasket nut is tightened
- Dearborn® spud washers are manufactured in a variety of sizes for residential and commercial toilet bowl water sealing
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential, Toilet Bowls
- Depth:
- 3-1/2
- Diameter:
- 1-1/2
- Height:
- 1-1/2
- Material:
- Brass
- Product Type:
- Closet Spud
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 041193052988
- WaterSense Labeled:
- No
- Width:
- 3-1/2