This product requires certification to purchase.

1-1/2 in. Brass in Polished Chrome

Dearborn

1-1/2 in. Brass in Polished Chrome

  • Fast #
  • Part #DEA7611
  • Item #89412
  • Manufacturer Part #761-1
3.5 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 in. Brass in Polished Chrome

  • Fast #
  • Part #DEA7611
  • Item #89412
  • Manufacturer Part #761-1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 675
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With 17 gauge tailpiece
  • Chrome finish
  • CUPC listed
  • Includes cast grid, PO plug with nuts and washers, 90 degree elbow and 17 gauge tailpiece
  • Semi-cast open grid strainer
  • 1-1/2-in. x 6-in. 17 gauge tailpiece
  • For warranty product details, refer to the Oatey limited warranty document
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Pipe Size:
1-1/2 in
Height:
2-1/2 in
IAPMO Listed:
No
Length:
6 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193124890
Width:
2-1/4 in