1-1/2 in. Brass J-Trap
1-1/2 in. Brass J-Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chrome finish
- Includes rubber washers and die cast zinc nuts
- Low inlet for tight space requirements
Specifications
- Application:
- Commercial
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in