1-1/2 in. Brass P-Trap in Chrome
1-1/2 in. Brass P-Trap in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for connection to a wall-connected sink drain system
- Durable Chrome plated finish
- 20 gauge brass construction
- Die cast nuts
- 1-1/2-in inlet and outlet
- 11-1/8 in wall tube
- Blue rubber washers provide superior seal in brass applications
- Connects with a 1.5" trap adapter
- Slip joint connections
- For warranty product details, refer to the Oatley limited warranty document
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- UPC:
- 041193123381