1-1/2 in. Brass P-Trap in Chrome
1-1/2 in. Brass P-Trap in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep flange
- Die cast nuts
- 17 Gauge brass construction
- Blue rubber washers provide superior seal in brass applications
- 8-1/8-in wall tube
- Cleanout
- Includes reducing washer
- 1-1/2-in inlet and outlet
- Designed for connection to a wall-connected sink drain system
- Slip joint connections
Documents
Specifications
- Application:
- Commercial
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- FM Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Cleanout
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 1.35 lb