1-1/2 in. Brass P-Trap in Chrome Plated
1-1/2 in. Brass P-Trap in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dearborn® Tubular Repair Traps are manufactured with 20 gauge brass for use in tubular drain applications.
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Gauge (metal):
- 20 ga
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- UPC:
- 041193050106