1-1/2 in. Brass P-Trap with Cleanout and Deep Flange in Chrome
1-1/2 in. Brass P-Trap with Cleanout and Deep Flange in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Milwaukee code utility trap
- Contains sink J-bend, ground joint elbow and threaded wall tube
- 17-gauge
- Blue rubber washers provide superior seal
- Deep flange
- Cleanout
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Ground Joint
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/2
- UPC:
- 041193800343