This product requires certification to purchase.

1-1/2 in. Brass P-Trap with Ground Joint

Dearborn

1-1/2 in. Brass P-Trap with Ground Joint

  • Fast #
  • Part #DEA704G1
  • Item #785593
  • Manufacturer Part #704G-1
4.6 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 in. Brass P-Trap with Ground Joint

  • Fast #
  • Part #DEA704G1
  • Item #785593
  • Manufacturer Part #704G-1
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for connection to a wall-connected sink drain system
  • Durable Chrome plated finish
  • 17 Gauge brass construction
  • Standard Flange
  • Die cast nuts
  • 1-1/2 in. inlet and outlet
  • 8-1/8 in. wall tube
  • Ground Joint
  • Blue rubber washers provide superior seal in brass applications
  • Connects with a 1.5" trap adapter
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Ground Joint
Gauge (metal):
17 ga
Height:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/2 in
UPC:
041193123428