1-1/2 in. Brass Sink Trap
1-1/2 in. Brass Sink Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass construction
- Chrome-plated finish
- Slip connections
Documents
Specifications
- Cleanout:
- No
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Depth:
- 21-1/4
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Gauge (metal):
- 17
- Length:
- 20-1/2
- Package Quantity:
- Pack of 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/2
- UPC:
- 041193124388
- Width:
- 5-1/4