This product requires certification to purchase.

1-1/2 in. Brass Sink Trap

Dearborn

1-1/2 in. Brass Sink Trap

  • Fast #
  • Part #DEA89171
  • Item #785679
  • Manufacturer Part #89-17-1
3.1 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 in. Brass Sink Trap

  • Fast #
  • Part #DEA89171
  • Item #785679
  • Manufacturer Part #89-17-1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dearborn® tubular washing machine trap is manufactured of 17 gauge brass for use in tubular drain applications
  • 1-1/2" size
  • Chrome finish
  • Includes 1 zinc nut and 1 rubber washer
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Depth:
27-1/4 in
Gauge (metal):
17 ga
Height:
2-1/4 in
IAPMO Listed:
No
Length:
30 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/2 in
UPC:
041193081452
Width:
5-1/4 in