1-1/2 in. Double Flange Sink Tailpiece
1-1/2 in. Double Flange Sink Tailpiece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made of polypropylene plastic
- Black in color
- IAPMO Listed
- Meets ASTM F409
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 16 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 041193003829
- Width:
- 3-1/4 in