This product requires certification to purchase.

1-1/2 in. Slip 90 Degree Brass Elbow

Dearborn

1-1/2 in. Slip 90 Degree Brass Elbow

  • Fast #
  • Part #DEA8483
  • Item #105017
  • Manufacturer Part #8483
5 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 in. Slip 90 Degree Brass Elbow

  • Fast #
  • Part #DEA8483
  • Item #105017
  • Manufacturer Part #8483
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 945
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Dearborn® 1-1/2" Slip Joint Connections are designed for use in tubular drain applications.
  • Requires Certification

Documents


Specifications

Application:
Tubular Drain
Elbow Degree:
90°
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Elbow
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193012487