1-1/2 in. Slip Joint Brass Tee
1-1/2 in. Slip Joint Brass Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 945-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Dearborn® 1-1/2" Slip Joint Connections are designed for use in tubular drain applications.
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connection 3:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193055699