1-1/2 in. Slip Joint Plastic Connector in White
1-1/2 in. Slip Joint Plastic Connector in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dearborn® Elbows & Connectors are manufactured from PVC for durability in tubular drain applications.
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Plastic
- Outlet Type:
- Slip Joint
- UPC:
- 041193057266