1-1/2 in. Slip Joint Washer in Blue
1-1/2 in. Slip Joint Washer in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 48000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designed for use in tubular drain applications
- Demount clip allows user to release the pipe from the fitting if mistake is made (Sold separately)
- Meets UPC, IPC and cUPC requirements
- Certified for underground applications and as a manufactured joint without access panels
- Design certified and listed to ASSE 1061/NSF 61
- Compact, robust DZR brass body
- Design certified and agency listed
- Integral tube line for PEX installations included
- Fits copper tubing, and CTS CPVC and PEX tubing in any combination
- Fittings certified to 200 PSI and 200° F (93°C)
Documents
Specifications
- ANSI:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Slip Joint Washer
- UPC:
- 041193303530