1-1/2 in. Slip Polypropylene 90 Degree Elbow
1-1/2 in. Slip Polypropylene 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Dearborn® 90 Degree Slip Joint Elbows are easy-to-install, white polypropylene plastic elbows for tubular drain applications.
- 90-degree bend
Specifications
- ASTM:
- ASTM F-409
- Application:
- Residential, Tubular Drain
- Clean Bagged:
- Yes
- Color Finish Name:
- White
- Elbow Degree:
- 90
- End Connection 1:
- Socket Weld
- End Connection 2:
- Hub
- End Connections:
- Socket Weld x Hub
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 041193057143