This product requires certification to purchase.

1-1/2 in. Solvent Weld Straight PVC Adapter

Dearborn

1-1/2 in. Solvent Weld Straight PVC Adapter

  • Fast #
  • Part #DEAP9000
  • Item #785357
  • Manufacturer Part #P9000
5 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 in. Solvent Weld Straight PVC Adapter

  • Fast #
  • Part #DEAP9000
  • Item #785357
  • Manufacturer Part #P9000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 3500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • White PVC
  • Easy installation
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Type:
Elbow/Connector
UPC:
041193050076