1-1/2 x 1-1/2 x 8 in. Tailpiece, Hose and Clamp in Polished Chrome
1-1/2 x 1-1/2 x 8 in. Tailpiece, Hose and Clamp in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 480-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Chrome or Rough Brass finish
- 1/2 in Nominal sweat branch
Documents
Specifications
- Branch Size:
- 7/8
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- End Connection 1:
- Clamp
- End Connection 2:
- Slip
- End Connections:
- Clamp x Slip
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Length:
- 8
- Material:
- Chrome
- Product Type:
- Branch Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193007292