1-1/2 x 1-1/4 in. Brass Slip Nut
1-1/2 x 1-1/4 in. Brass Slip Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with brass tubular products
- Fits 1-1/2 in X 1-1/2 in tube
- Bulk slip nuts are manufactured of chrome-plated brass
- Slip nut is chrome plated
- Washer is blue in color
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Material:
- Brass
- Product Type:
- Slip Nut, Washer
- Size:
- 1-1/2 in x 1-1/4 in