This product requires certification to purchase.

1-1/2 X 1-1/4 REDUCING Polybutolyne Washer

Dearborn

1-1/2 X 1-1/4 REDUCING Polybutolyne Washer

  • Fast #
  • Part #DEA9003
  • Item #75671
  • Manufacturer Part #9003
5 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 X 1-1/4 REDUCING Polybutolyne Washer

  • Fast #
  • Part #DEA9003
  • Item #75671
  • Manufacturer Part #9003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 1-1/4 in x 1-1/4 in washer, 1-1/2 in x 1-1/2 in washer or 1-1/4 in x 1-1/2 in reducing washer
  • Made of polyethylene plastic
  • Premium true blue washers provide superior sealing
  • Requires Certification

Documents


Specifications

Color Finish Name:
Clear
End Connection 1:
Slip
End Connections:
Slip
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polybutolyne, Polyethylene
UPC:
041193128171