1-1/2 x 11-17 in. Plastic Slip Joint Telescopic End Outlet Waste
1-1/2 x 11-17 in. Plastic Slip Joint Telescopic End Outlet Waste
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 375-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dearborn® Plastic End Outlet Waste are designed for use with kitchen sinks.
Documents
Specifications
- ASTM:
- ASTM F-409
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2
- Length:
- 17
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- End Outlet Waste
- UPC:
- 041193100184