This product requires certification to purchase.

1-1/2 x 16 in Brass Flanged Stainer Tailpiece

Dearborn

1-1/2 x 16 in Brass Flanged Stainer Tailpiece

  • Fast #
  • Part #DEA803ED201
  • Item #785211
  • Manufacturer Part #803ED201
3.3 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 x 16 in Brass Flanged Stainer Tailpiece

  • Fast #
  • Part #DEA803ED201
  • Item #785211
  • Manufacturer Part #803ED201
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 700
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 20 Gauge Brass
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Flanged
Diameter:
1-1/2 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
Gauge (metal):
20 ga
Length:
16 in
Material:
Brass
Product Type:
Flanged Strainer Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193126337