1-1/2 x 16 in. Brass Flanged Strainer Tailpiece
1-1/2 x 16 in. Brass Flanged Strainer Tailpiece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Flanged Strainer Tailpiece
Documents
Specifications
- ASTM:
- ASTM F-409
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Flanged
- Diameter:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Flanged Strainer Tailpiece
- UPC:
- 041193057327