1-1/2 x 16 in. Brass Slip Joint Center Outlet Waste
1-1/2 x 16 in. Brass Slip Joint Center Outlet Waste
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 540-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dearborn® 1-1/2" tubular center outlet waste with slip joint connection is manufactured with 17, 20 or budget gauge brass for use in tubular drain applications
- Equipped with a special 30' inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
- 16" from center to center
- Options include 16” or 21” lengths and baffle tee
- Easy installation
- Cleanout included
Documents
Specifications
- Branch Size:
- 16 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Center Outlet Waste
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193050656