This product requires certification to purchase.

1-1/2 x 16 in. Brass Slip Joint Extension Tube

Dearborn

1-1/2 x 16 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #DEA793BD20BN
  • Item #785443
  • Manufacturer Part #793BD20BN
5 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 x 16 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #DEA793BD20BN
  • Item #785443
  • Manufacturer Part #793BD20BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 20 Gauge Brass
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Gauge (metal)
20 ga
Length
16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connection Type
Slip-Joint
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Extension Tube
UPC
041193125897