This product requires certification to purchase.

1-1/2 x 20 in. Brass Direct Connect Waste Arm

Dearborn

1-1/2 x 20 in. Brass Direct Connect Waste Arm

  • Fast #
  • Part #DEA138D1
  • Item #785622
  • Manufacturer Part #138D-1
3.9 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 x 20 in. Brass Direct Connect Waste Arm

  • Fast #
  • Part #DEA138D1
  • Item #785622
  • Manufacturer Part #138D-1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Dearborn® 1-1/2" Tubular Waste Arms with Hi-Line Connection are manufactured with 17, 20 or budget gauge brass for use in tubular drain applications.
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Direct Connect
Diameter:
1-1/2
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in x 1-1/2 in
Gauge (metal):
20
Length:
20
Material:
Brass
Product Type:
Waste Arm
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193109989