1-1/2 x 23 in. Brass Slip Joint Waste Arm
1-1/2 x 23 in. Brass Slip Joint Waste Arm
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 490-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Brass 20 gauge
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2
- Gauge (metal):
- 20
- IAPMO Listed:
- Yes
- Length:
- 23
- Material:
- Brass
- Product Type:
- Waste Arm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193109897