1-1/2 x 24 in. Brass Slip Joint Extension Tube and Nut
1-1/2 x 24 in. Brass Slip Joint Extension Tube and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 490-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of chrome-plated brass
- Extends and completes a plumbing drain installation
- Slip joint nut and washers offer fast and secure connection
- Easy to install
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Brass
- Product Type:
- Extension Tube, Nut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193009722