This product requires certification to purchase.

1-1/2 x 6 in. Brass Flanged Strainer Tailpiece

Dearborn

1-1/2 x 6 in. Brass Flanged Strainer Tailpiece

  • Fast #
  • Part #DEA800201
  • Item #75660
  • Manufacturer Part #800-20-1
3.5 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 x 6 in. Brass Flanged Strainer Tailpiece

  • Fast #
  • Part #DEA800201
  • Item #75660
  • Manufacturer Part #800-20-1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2380
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dearborn® Flanged Strainer Tailpieces are manufactured in various tube lengths of 17, 20 or budget gauge brass with options that include unfinished brass, flanged on one or both ends.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Flanged
Diameter:
1-1/2
Gauge (metal):
20
Length:
6
Material:
Brass
Product Type:
Flanged Strainer Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193126023