This product requires certification to purchase.

1-1/4 in. Brass and Zinc Overflow Plug

Dearborn

1-1/4 in. Brass and Zinc Overflow Plug

  • Fast #
  • Part #DEA2764A1
  • Item #89410
  • Manufacturer Part #2764A-1
4.3 out of 5 Customer Rating
Brand image
Dearborn

1-1/4 in. Brass and Zinc Overflow Plug

  • Fast #
  • Part #DEA2764A1
  • Item #89410
  • Manufacturer Part #2764A-1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dearborn® two piece patent overflow plug is designed to allow overflow to flow into a lavatory sink drain
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Available in 5 in, 6 in, 8 in or 12 in lengths
  • Chrome finish
  • 20 gauge brass
  • Two piece assembly
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Pipe Size:
1-1/4 in
Material:
Brass, Zinc
Product Type:
Overflow Plug
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193071262