This product requires certification to purchase.

1-1/4 in. Brass J-Trap

Dearborn

1-1/4 in. Brass J-Trap

  • Fast #
  • Part #DEA6521
  • Item #785552
  • Manufacturer Part #652-1
5 out of 5 Customer Rating
Brand image
Dearborn

1-1/4 in. Brass J-Trap

  • Fast #
  • Part #DEA6521
  • Item #785552
  • Manufacturer Part #652-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dearborn® J-bends without cleanout are designed for use with kitchen sink drain traps with a threaded connection on the wall or floor tube
  • Brass constructions with a chrome plated finish
  • Slip joint connection
  • Maximum working pressure of 15 psi
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Gauge (metal):
17 ga
Height:
2-1/2 in
IAPMO Listed:
No
Pressure - Maximum:
15 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/4 in
UPC:
041193054593
Width:
5-1/2 in