This product requires certification to purchase.

1-1/4 in. Brass P-Trap

Dearborn

1-1/4 in. Brass P-Trap

  • Fast #
  • Part #DEA711A1
  • Item #452492
  • Manufacturer Part #711A-1
5 out of 5 Customer Rating
Brand image
Dearborn

1-1/4 in. Brass P-Trap

  • Fast #
  • Part #DEA711A1
  • Item #452492
  • Manufacturer Part #711A-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low-Inlet P-Trap
  • Includes both socket and female NPT thread end connections
  • FKM O-ring
  • True union design
  • Maximum service temperature 210°F
  • Valve pressure rating 150 psi at 73°F water non-shock
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
17 ga
Height
6-1/4 in
Trap Size
1-1/4 in
Characteristics & Features
Cleanout
No
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material
Brass
Warranty & Product Information
IAPMO Listed
No
UPC
041193123992