1-1/4 in. Brass P-Trap with Deep Flange and Brass Nuts in Chrome
1-1/4 in. Brass P-Trap with Deep Flange and Brass Nuts in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finished
- Budget gauge brass
- Includes 1 metal flange, 1 quarter bend, 1 J-Bend, 2 rubber washers, 2 nuts
- Used to prevent the passage of sewer gas from the plumbing system into the house via the plumbing drain
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 17 ga
- Height:
- 4 in
- IAPMO Listed:
- No
- Length:
- 8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- UPC:
- 041193122889