1-1/4 in. Brass Slip Nut with Washer in Chrome-Plated
1-1/4 in. Brass Slip Nut with Washer in Chrome-Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 14000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Chrome plated
- Wing nuts make for easy tightening
- Blue rubber washer has good compression and memory
Documents
Specifications
- Application:
- Residential
- Coating:
- Chrome
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Depth:
- 2-1/2
- Diameter - Inside 1:
- 2-1/2
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 1/4
- Length:
- 1-1/4
- Material:
- Brass
- Material Type:
- Brass
- Package Quantity:
- Pack of 50
- Product Type:
- Nut, Washer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 2-1/2 in x 2-1/2 in
- UPC:
- 041193126153
- Width:
- 2-1/2